ORIENTAL MOTOR Torque motor (TK series)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Gear Head Mounting Square Dimension (mm)80
Output (kW)(Operating rating 5 minutes): 0.010 / 0.013 . (Operating rating continuous) 0.003 / 0.0022
Power SupplySingle-phase
TypeWith power controller
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Torque motors have large starting torque and drooping characteristics, and are motors that provide stable operation over the entire range of rotation speed-torque characteristics, especially at low speeds and when restrained. -The speed can be changed over a wide range.
-Suitable for winding work.
-Can be used for restraint operation.
-Can also be used as a brake.
-Torque motor with power controller: A power controller (voltage regulator) is built in the terminal box, and the speed torque of the motor can be easily controlled by the attached speed setting device.
-Standard torque motor: When adjusting the speed torque, it is necessary to install an external voltage regulator.

Ulasan Produk

Tidak ada ulasan