B-ONE Water Bath Digital (Penangas Air)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Chamber MaterialSS 304
Display ModelLCD
Frequency (Hz)60
Inner Dimension (mm)300x300x100
Number of Holes4
Temperature Range (°C)RT - 100
Timing Range1-99h 59min 59s
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Warranty does not apply to damages caused by user error, misuse, or failure to follow operating instructions.
Feature
• The instrument adopts LCD display with clear and beautiful display contents,
accurate and reliable, PID temperature control technology, fast temperature
rise and accurate temperature control
• The inner tank is made of high quality stainless steel and stamped at one
time. It is high temperature resistant, well sealed and durable
• High quality temperature sensor is adopted, with accurate temperature
measurement and long service life

• With magnetic stirring function, it can accelerate the uniform water tempera-
ture

• Standard timing and anti dry burning function, safe and reliable
Use
Heating flammable substances
• Cell culture incubation
• Reagent warming/thawing
• Facilitating chemical reactions
• Melting substrates
• Sterilization
• Tissue culture

Ulasan Produk

Tidak ada ulasan