TAKACHI ELECTRONICS ENCLOSURE Weather resistant fluorine resin spray paint F

Sebelum PPN:
Rp769.900
Spesifikasi
ColorBlack/Grey/Black
Dimensions, Width W x Height H x Depth D (mm)508x144.5x508
Mass (g)5200
MaterialAluminum die-cast, aluminum extrusion, aluminum plate, TPE
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This spray-on paint is designed to increase weather resistance, leaving a colorless, transparent coating that can be left to dry naturally. It is UV-resistant and can be used to prevent corrosion on a wide range of surfaces, including resins (excluding polyethylene and polypropylene), iron, and aluminum.

Ulasan Produk

Tidak ada ulasan