TAKACHI ELECTRONICS ENCLOSURE RPCB Series Expansion Universal Board for Raspberry Pi

Sebelum PPN:
Rp57.900
Spesifikasi
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)250 x 177 x 250
Mass (g)2200
MaterialAluminum die-cast, aluminum extrusion, aluminum plate
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a universal expansion board for Raspberry Pi. It is made of glass epoxy, which has excellent strength, heat resistance, and insulation, yet is low-cost. It is a universal board with double-sided through-holes and a 2.54mm pitch. Simply place it on the Raspberry Pi board and freely attach expansion components to use it.

Ulasan Produk

Tidak ada ulasan