TAKACHI ELECTRONICS ENCLOSURE HYR type vertical heat sink type rack case HYR series

Sebelum PPN:
Rp4.799.900
Spesifikasi
Color (Frame)(Side panel) Black
Color (Panel)Black
Color (Top Plate)(Bottom plate) Black
Dimension D (mm)550
Dimension H (mm)177
Dimension T (mm)3
Dimension W (mm)430
MaterialPanel fixing bracket: SPCC t1.4
Material (Fixing Bracket)SPCC t2
Material (Frame)A6063S-T5
Material (Sleeve)POM
Material (Top Plate)SPCC t1 (bottom plate)
Material (rubber feet)Synthetic rubber
Material (screw)Iron
PaintingTop and bottom panels: Black painted
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentSide plate, frame, panel: hairline finish, fixing bracket, panel fixing bracket: trivalent chromate, sleeve screw: chrome plating, trivalent black chromate
TypeBB
Weight (g)6.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan