MAHR Measuring Tripod with Magnetic Base

Sebelum PPN:
Rp21.999.900
Spesifikasi
Adhesive Force Prism (N)800
Base Surface (mm)60x50x55
Dimensions a (mm)399
Dimensions b (mm)287
Dimensions d (mm)8
Dimensions j (mm)172
Dimensions k (mm)115
Dimensions l (mm)49
Fine Adjustment Range (mm)2
Mounting Hole8H7
Projection Maximum (mm)287
Total Height (mm)399
V-Block For Shaft Diameter6-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 3D jointed arm, can reach any position within the operating range
- Easy positioning of all three joints with a securely fixed handle
- Very sturdy component, for excellent stability and accuracy
- Maintenance-free mechanical clamping system
- Black anodized arm components made from high-quality light alloy
- Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
- Fitted with zero-play micro-precision adjuster
- Very easy to adjust, excellent repeatability
- Ideal for measuring instruments with ?m resolution
- Very powerful switching magnet

Ulasan Produk

Tidak ada ulasan