MAHR Plug Gauge Indikator (Alat Ukur Lubang Tipe Plug)

Sebelum PPN:
Rp11.999.900
Spesifikasi
DesignStandard
Dimensions a (mm)15
Dimensions b (mm)39
Dimensions c (mm)26
Dimensions e (mm)3.5
Dimensions g (mm)M10x1
Hysteresis fu (µm)0.4
Linearity Deviation Fe (%)1
Linearity Deviation Fe (µm)min. 1
Manufacturing Tolerance (mm)-0.0.2/-0.05
Measuring Span (mm)0.2
Nominal Size (mm)16.001-25.000
Repeatability fw (µm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Measuring head has a hardened
chromium plated cylinder guide
and carbide tipped anvils
• The carbide expanding pin
transfers radial movement to
indicating instrument
• Constant measuring force as a
result of built-in spring,
eliminating user influence
• Extensive modular system is
composed of measuring head,
holder, depth extension, Right
angle attachments and depth
stops

Ulasan Produk

Tidak ada ulasan