MAHR Height Measuring and Scribing Instrument

Sebelum PPN:
Rp22.999.900
Spesifikasi
Data InterfaceOpto RS-232C , Digimatic , USB
Dimensions a (mm)62
Dimensions b (mm)180
Dimensions c (mm)35
Dimensions d (mm)580
Error Limit40
Error Limit (inch).0016
Error Limit (µm)40
Measuring Range (inch)0-14
Measuring Range (mm)0-350
Resolution (inch).00005
Resolution (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 3 years’ battery life
- Travel speed 1.5 m/s (60”/s)
- MarConnect data output: optional
USB
OPTO RS232C
Digimatic
- High contrast 12 mm high LCD display
- Sturdy, heavy-duty machine base
- Hardened and lapped contact surface which produces both a smooth and even movement
- Slide and rail are made of hardened stainless steel
- Handwheel for positioning and measuring
- Fine adjuster
- Locking screw
- Interchangeable measuring and scriber tips, carbide tipped

Ulasan Produk

Tidak ada ulasan