MAHR Dial Caliper

Sebelum PPN:
Rp2.599.900
Spesifikasi
Depth RodRectangular
Dimensions a (mm)10
Dimensions b (mm)40
Dimensions c (mm)16.5
Dimensions d (mm)234
Dimensions e (mm)16
Error Limit (mm)0.04
Graduation Value (mm)0.02
Measuring Range (mm)0-150
StandardISO 13385-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Large, high contrast dial face
- Shockproof movement
- Zero setting through rotating the dial face and locking screw
- Satin chrome finished line scale
- Locking screw above
- Measuring surfaces made of steel
- Measuring blade for inside measurements
- Slide and beam made of hardened stainless steel
- Step measuring function
- Raised guideway for the protection of the scale

Ulasan Produk

Tidak ada ulasan