monotaro Trolley Hand Foldable Two Wheeled (Troli Lipat)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (mm)570x90x1100
Folded Dimensions (mm)485x340x740
Load Capacity (kg)100
MaterialSteel
TypeOuter ring type
Wheel Diameter (mm)Approx. 230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The angled plastic grip makes it easy to hold and maneuver.
- The carrier and handle can be folded for compact storage.
- It also uses air tires, making it suitable for use on rough roads.
- It makes transporting work a breeze.
Warning
*Never use the cart beyond its load capacity.
*Do not load luggage on an inclined surface, as the handle may tip over and cause injury. Place the cart on a flat surface and load luggage slowly.
*Do not use for purposes other than its intended use.
*As this is an imported product, there may be slight paint peeling or inconspicuous scratches or dents.
*There are two locking points when the handle is extended, but please use the upper part of the handle. The lower part is a safety measure to prevent it from coming loose.
*Take care not to pinch your fingers when operating the handle lock lever.

Ulasan Produk

Tidak ada ulasan