Panasonic Reversible Motor

Sebelum PPN:
Rp899.900 - Rp1.699.900
Spesifikasi
Frequency (Hz)50/60
Module0.5
Number of Poles4
Power SupplyAlternating current
Rated Usage Time (minute)30/30
Shape of ShankGear cutting axis
TypeReversible motor
Type of SignFlange mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instant forward / reverse rotation is possible. With a built-in balance winding method and a simple brake mechanism, instant forward and reverse rotation is possible, and the same characteristics can be obtained for both forward and reverse rotation.
There is little override, and the built-in simple brake has a slight holding power, there is little overrun when stopped, and there is a holding torque of about 10% of the starting torque.
The time rating is 30 minutes.
* The frequency of stopping the leverable motor should be 6 times or less per minute.
Feature
Specification
Hasuba gear

Ulasan Produk

Tidak ada ulasan