Panasonic New G series small geared motor (with three-phase motor and brake)

Sebelum PPN:
Rp2.999.900 - Rp3.699.900
Spesifikasi
BrakeWith electromagnetic brake
Frequency (Hz)50/60/50/60
Number of Poles4
Number of Teeth9
OptionLead
Power SupplyThree-phase / AC
Rated Usage Time (minute)Continuous
Shape of ShankGear cutting axis
TypeGeared motor
Type of SignFlange mounting
Voltage (V)200/200/220/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-phase motor is an induction motor used with a three-phase power supply. The time rating is continuous. The domestic specification motor adopts heat resistance class 120 (E). Since it is a non-excitation type electromagnetic brake, the braking force works when the power is turned off, and the load is securely held. It demonstrates excellent performance as a safety brake, such as emergency braking during power outages, long-term stoppage maintenance, and coasting prevention of machinery. Braking for a short time. Overrun is 2 to 4 rotations for the motor alone. Frequent instantaneous forward/reverse rotation is possible. The same power supply can be used for both the motor and brake.

Ulasan Produk

Tidak ada ulasan