Panasonic New G Series Small Geared Motor (Three-Phase Motor without Brake)

Sebelum PPN:
Rp2.099.900
Spesifikasi
BrakeWithout brake
Frequency (Hz)50/60/50/60
Mass (kg)3
Module0.6
Number of Poles4
Number of Teeth9
OptionSeal connector
Outer Dimensions, Width W x Depth D x Height H (mm)90x140.5x92
Output (kW)0.06
Power SupplyThree-phase / AC
Rated Current (A)0.45/0.41/0.46/0.40
Rated Input Power (W)101/96/103/98
Rated Usage Time (minute)Continuous
Shape of ShankGear cutting axis
Size (mm)90
Starting Current (A)1.3/1.2/1.5/1.3
TypeGeneral-purpose motor
Type of SignFlange mounting
Voltage (V)200/200/220/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-phase motor is an induction motor used with a three-phase power supply. The time rating is continuous. The domestic specification motor adopts heat resistance class 120 (E).

Ulasan Produk

Tidak ada ulasan