Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRFO type

Sebelum PPN:
Rp12.999.900 - Rp449.999.900
Spesifikasi
Ambient Humidity (% RH)100% RH or less (no condensation)
Ambient Temperature (°C)-30~40
Applicable StandardJEC-2137-2000 (efficiency is IEC60034-30)
AtmosphereNo corrosive or explosive gas, vapor or condensation, and low dust
BrakeWithout brake
Direction of RotationCounterclockwise when viewed from the shaft end side (CCW)
Installation Altitude (m)1000 or less
Operation(Rating) S1 continuous
Operation EnvironmentOutdoors
Paint ColorMunsell N7
Power SupplyThree-phase
TypeGeneral-purpose motor
Type of SignFlange mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It meets the protection IP44 standard for the water spray test specified in JIS C 4034-5, so it can be used safely outdoors.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan