Mitsubishi Electric HG-SR+2000r/min series (Medium inertia/medium capacity) Servo motor + With electromagnetic brake + With reducer + 400V class

Sebelum PPN:
Rp75.999.900 - Rp189.999.900
Spesifikasi
Electromagnetic BrakeAttached
Rotation Speed (rpm)2000
SeriesMELSERVO-J4
Shaft End ShapeStandard (straight shaft)
Shape of ShankStraight shaft
TypeServomotor
Voltage (V)AC400
With or Without BrakeYes
With or without reducerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves stable drive with medium capacity and medium inertia type.
The overall length is the smallest in the industry by optimizing the structural design.
High-speed positioning with a maximum rotation speed of 3000r / min.
The power cable, encoder cable, electromagnetic brake cable, flange shape and flange dimensions are the same as the conventional model HF series, so it is easy to replace from the HF series.
400V class
Feature
Specification
Standard goods

Ulasan Produk

Tidak ada ulasan