Mitsubishi Electric HG-SR series (medium capacity/medium inertia) + rotary servo motor + functional safety support + no electromagnetic brake

Sebelum PPN:
Rp17.999.900 - Rp72.999.900
Spesifikasi
SeriesMELSERVO-J4
Shaft End ShapeStandard (straight shaft)
Shape of ShankStraight shaft
TypeServomotor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves stable drive with medium capacity and medium inertia type.
The overall length is the smallest in the industry by optimizing the structural design.
High-speed positioning with a maximum rotation speed of 3000r / min.
The power cable, encoder cable, electromagnetic brake cable, flange shape and flange dimensions are the same as the conventional model HF series, so it is easy to replace from the HF series.
Functional safety support
Feature
Specification
Functional safety

Ulasan Produk

Tidak ada ulasan