Mitsubishi Electric HG-JR series (low inertia, medium and large capacity) + rotary servo motor + functional safety

Sebelum PPN:
Rp19.999.900 - Rp199.999.900
Spesifikasi
SeriesMELSERVO-J4
Shaft End ShapeStandard (straight shaft)
Shape of ShankStraight shaft
TypeServomotor
Voltage (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a low inertia type and is ideal for high frequency positioning operation and high acceleration / deceleration operation.
Functional safety servo motors are equipped with an encoder with an improved safety level as standard equipment. By combining the servo amplifier or drive unit with the MR-D30 functional safety unit and the functional safety compatible servo motor, it corresponds to category 4 PL e, SIL 3 (STO / SS1 / SS2 / SOS / SLS / SBC / SSM). ..
200V class
Feature
Specification
Functional safety

Ulasan Produk

Tidak ada ulasan