Mitsubishi Electric Geared motor GM-SW type

Sebelum PPN:
Rp27.999.900
Spesifikasi
Frequency (Hz)50/60/60
Output (kW)0.4
Paint ColorLight gray (Munsell N8.0 equivalent)
PaintingEpoxy resin coating
Protection ClassIndoor/outdoor (avoid direct sunlight)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reduction Ratio1/130
Voltage (V)200/200/220
Waterproof Protection GradeIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan