Mitsubishi Electric Geared Motor GM-SHYP Series Hollow Shaft, Face Mount (Motor Listrik)

Sebelum PPN:
Rp27.999.900 - Rp95.999.900
Spesifikasi
Frequency (Hz)50/60/60
Included AccessoriesOutput shaft protection cover
Motor TypeGeared motor
Power SupplyThree-phase
Protection ClassIndoor type (equivalent to IP44)
RatingContinuous
Type of SignFace mount
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports top runners Achieves energy savings with premium efficiency Achieves industry-leading low noise and low vibration
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan