Mitsubishi Electric Geared motor GM-D voltage doubler

Sebelum PPN:
Rp12.999.900
Spesifikasi
Ambient Humidity (% RH)90 or less
Applicable StandardJEC,JEM
Frequency (Hz)50/60/60
Heat Resistance Class120(E)
Included AccessoriesShaft end key
Installation LocationIndoor (no corrosive gas, oil mist, flammable gas, dust, etc.)
Lubrication SystemGrease lubrication (filled with Pyronoc Universal No. 000), oil lubrication (please fill with the oil recommended by the manufacturer)
Mounting SideFree installation (grease lubrication only), limited installation (oil lubrication only)
Number of PhasesThree-phase
Number of Poles4P
Output (kW)0.4
Paint ColorMetallic gray (equivalent to Munsell N4.5)
Protection ClassIndoor type (equivalent to IP44)
RatingContinuous
Reduction Ratio1/3 to 1/1200 (see model configuration table)
Starting TypeDirect insertion
Type of BrakeDC spring braking
Type of SignFoot mounting, flange mounting (concentric)
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan