Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting without Brake (Motor Listrik)

Sebelum PPN:
Rp5.199.900 - Rp13.999.900
Spesifikasi
Ambient Humidity (% RH)90% RH or less
BrakeWithout brake
Frequency (Hz)50/60/60
Motor TypeGeared motor
Operation EnvironmentIndoor
Power SupplyThree-phase
Protection ClassIndoor type (equivalent to IP44)
RatingContinuous
Safety Factor1
Shape of ShankShaft with keyway
Starting TypeDirect insertion
Type of SignFlange mounting
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent inverter drive characteristics A wide constant torque range is achieved with a standard product by combining with a Mitsubishi inverter. Full range of V/F constant torque motors (0.4 to 2.2 kW). Downsizing and weight reduction Achieved downsizing and weight reduction by adopting an aluminum frame motor and structural analysis. Low noise and low vibration Low noise is achieved by using special precision processing or RGC processing on the 1st gear and polishing finish on the 2nd gear. Adopting a brake cover and optimizing the brake cap reduce impact noise during braking. Dynamic balance is applied to the motor to achieve low vibration.

Ulasan Produk

Tidak ada ulasan