Mitsubishi Electric Geared Motor GM-S Series 0.2KW (Motor Listrik)

Sebelum PPN:
Rp4.999.900 - Rp22.999.900
Spesifikasi
Applicable StandardJEC,JEM
BrakeWithout brake
Dimension D (mm)108
Frequency (Hz)50/60/60
Included AccessoriesShaft end key
Motor TypeGeared motor
Output (kW)0.2
Power SupplyThree-phase
Protection ClassIndoor type (equivalent to IP44)
Rated Current (A)1.3/1.15/1.15
RatingContinuous
Shape of ShankShaft with keyway
Type of SignLeg mounting
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.

Ulasan Produk

Tidak ada ulasan