Fuji Electric Motor Low-Voltage Three-Phase for Indoor Use (Dinamo Motor Listrik)

Sebelum PPN:
Rp4.199.900 - Rp9.499.900
Spesifikasi
FrameSteel sheet
Motor TypeGeneral-purpose motor
Operating Temperature Range (°C)-20~+40
Power SupplyThree-phase
Rated Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Lightweight!] Expanded aluminum frame model menu. Achieved a maximum mass reduction of 40%. [Low noise!] Using the company's own latest technology, we have optimized the design of the fan cover and the shape of the external fan to reduce windage loss and reduce noise. [Excellent operating characteristics!] By adopting high-quality materials and rational design such as optimum slot shape, we have realized excellent characteristics that are safe and economical from start to operation. [Easy maintenance!] Installation and mounting: Mounting dimensions comply with IEC and JEM standards. Bearing structure: Grease-filled bearings are used for frame numbers 225S and below, and grease replenishment type bearings are used for frame numbers 250S and above. Lithium-based or urea-based grease is used for long life and long continuous operation.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
(Terminal box mounting position) Left side when viewed from the load side, (Terminal box inlet direction) downward, two directions of up and down possible, (Lead wire method) Lug method without terminal box, (Terminal box material) Plastic

Ulasan Produk

Tidak ada ulasan