Sebelum PPN:
Rp20.999.900 - Rp71.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PC coder tuning function for easy semi-automatic adjustments and tuning-less mode in which the servo adjusts automatically.
The servo automatically adjusts response (gain) without the need for tuning. No tuning is required at start-up.
- Auto tuning mode allows for fine adjustments. The servo amplifier automatically adjusts the response (gain), allowing for more precise control than tuning-less mode.
Manual tuning mode for maximum precision This mode is for machines that require high precision. It allows you to adjust multiple parameters to optimal values at once, and allows adjustments with high responsiveness (gain).
Functions that shorten the machine setup time at the time of introduction - Pattern operation function that allows you to test run the machine before the program is complete You can adjust the machine's servo even if the controller program is not complete.
- Sequence mode allows you to try out programs before the machine is completed.The controller program can be executed even if the machine is not completed, which improves the efficiency of program debugging.
Main power supply Number of phases: 50W to 750W: Single phase/Three phase 1.0kW to 5.0kW: Three phase Voltage/Frequency: AC200 to 240V 50/60Hz
Allowable voltage fluctuation: Three-phase: AC170 to 264V, Single-phase: AC190 to 264V Control power supply Number of phases: Single-phase Voltage/frequency: AC200 to 240V, 50/60Hz
Allowable voltage fluctuation: AC170 to 264V Control method: Fully digital sine wave PWM method Operating temperature: -10 to 55°C Operating humidity: 10 to 90% RH (no condensation) Impact resistance: 19.6 [m/s ² ]
The servo automatically adjusts response (gain) without the need for tuning. No tuning is required at start-up.
- Auto tuning mode allows for fine adjustments. The servo amplifier automatically adjusts the response (gain), allowing for more precise control than tuning-less mode.
Manual tuning mode for maximum precision This mode is for machines that require high precision. It allows you to adjust multiple parameters to optimal values at once, and allows adjustments with high responsiveness (gain).
Functions that shorten the machine setup time at the time of introduction - Pattern operation function that allows you to test run the machine before the program is complete You can adjust the machine's servo even if the controller program is not complete.
- Sequence mode allows you to try out programs before the machine is completed.The controller program can be executed even if the machine is not completed, which improves the efficiency of program debugging.
Main power supply Number of phases: 50W to 750W: Single phase/Three phase 1.0kW to 5.0kW: Three phase Voltage/Frequency: AC200 to 240V 50/60Hz
Allowable voltage fluctuation: Three-phase: AC170 to 264V, Single-phase: AC190 to 264V Control power supply Number of phases: Single-phase Voltage/frequency: AC200 to 240V, 50/60Hz
Allowable voltage fluctuation: AC170 to 264V Control method: Fully digital sine wave PWM method Operating temperature: -10 to 55°C Operating humidity: 10 to 90% RH (no condensation) Impact resistance: 19.6 [m/s ² ]
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
