Fuji Electric Fuji Electric Servo Amplifier

Sebelum PPN:
Rp8.599.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industry-leading basic performance that achieves high-speed, high-precision control Achieves ultra-high-speed control with a speed frequency response of 3.2 kHz ,The company's unique control algorithm achieves the industry's highest speed frequency response of 3.2 kHz, shortening takt time and enabling high-speed control.
Supports high-speed commands with instantaneous maximum torque of 350%. The instantaneous maximum torque of the servo motor has been increased to 350%.
*Applies to some models
24-bit high-resolution encoder for INC/ABS greatly improves control accuracy. The encoder resolution has been increased to 24 bits, significantly improving control accuracy and enabling high-precision control.
For safer operation, various safety functions and the STO function defined in the international standard IEC61800-5-2 are equipped as standard. Furthermore, by using the WSU-ST1 option, it also supports SS1, SLS, SBC, and SSM. These safety functions can be easily set using parameters.
Basic form GYS: Ultra-low inertia
GYB: medium inertia
GYG: medium inertia

Ulasan Produk

Tidak ada ulasan