IDEC XA1E series

Sebelum PPN:
Rp509.900 - Rp699.900
Spesifikasi
Button ShapeRound (DIA29 medium)
Contact MaterialGold on silver, crossbar contacts
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Pollution Degree (Environment to Use)3
Rated Insulation Voltage (V)300
Short Circuit Protection Device250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
Storage Temperature (°C)-40 to 80 (no icing)
Type of IlluminationNon-illuminated
Type of OperationPush lock pull or turn reset
Vibration Resistance (Destruction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s <sup>2</sup>
Vibration Resistance (Malfunction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s <sup>2</sup>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specification *Minimum direct opening force (N): 40*Minimum operating distance to minimum direct opening function (mm): 4.5*Overvoltage category: II*Impulse withstand voltage (kV): 2.5*Recommended tightening torque of lock nut (N/m): 0.88*Terminal soldering conditions: 310-350°C, within 3 seconds

Ulasan Produk

Tidak ada ulasan