Nitto Kogyo table

Sebelum PPN:
Rp5.699.900 - Rp6.099.900
Spesifikasi
Included AccessoriesNo screws included
Material (Table)Body: 15mm woodblock with decorative sheet
Outer Dimension D (mm)364.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentFront panel: alumite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface of the table is finished in polyester resin and is cream in color. The frame and handles are made of aluminum, so they match the rack body. Two fixing brackets are included to prevent the rear from rising when in use.
* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.

Ulasan Produk

Tidak ada ulasan