Nitto Kogyo PHEW E-cool (water-cooled heat exchanger) side-mounted type

Sebelum PPN:
Rp32.999.900 - Rp48.999.900
Spesifikasi
Alarm Temperature Setting Range (°C)22~55
Included AccessoriesMounting nut Terminal cover Instruction manual Hose clamp Drainage hose
Operating Temperature Range (°C)Inside cabinet / 20 to 50 Outside cabinet / 5 to 60
Paint ColorLight beige paint LB color (5Y7 / 1) Nikko F25-70B
Rated Frequency (Hz)50/60
Rated Voltage (V)AC200
Temperature Setting Range (°C)20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*For use in sealed cabinets indoors only*Please note that if any in-house delivery charges are incurred for the delivery of this product, they will be borne by the customer.

Ulasan Produk

Tidak ada ulasan