Nitto Kogyo PHE-C Thin panel heat exchanger (C type)

Sebelum PPN:
Rp5.399.900 - Rp20.999.900
Spesifikasi
Included AccessoriesPacking, mounting screws, instruction manual
Installation LocationFor indoor use
Operating Temperature (°C)-10~60
Paint ColorLight beige paint LB color (5Y7 / 1) Nikko F25-70B
Protection ClassIP5X
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
Rated Voltage (V)AC200 (single phase)
TypeSide mounting type (for mounting inside or outside the cabinet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*For use in sealed cabinets indoors only*Please note that if any in-house delivery charges are incurred for the delivery of this product, they will be borne by the customer.

Ulasan Produk

Tidak ada ulasan