Nitto Kogyo PC-T Refcool (Compressor Cooler)

Sebelum PPN:
Rp59.999.900 - Rp82.999.900
Spesifikasi
Alarm Temperature Setting Range (°C)30~60
Operating Temperature (°C)20~50
Paint ColorLight beige paint LB color (5Y7 / 1) Nikko F25-70B
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
RefrigerantHFC-134a
Temperature Setting Range (°C)25~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*For use in sealed cabinets indoors only*Please note that if any in-house delivery charges are incurred for the delivery of this product, they will be borne by the customer.

Ulasan Produk

Tidak ada ulasan