Nitto Kogyo Panel cabinet, surface mount, depth 100mm (single door)

Sebelum PPN:
Rp2.599.900 - Rp3.299.900
Spesifikasi
Effective Depth (mm)70
Length (mm)100
Opening Width (mm)250
Paint ColorLight beige paint (5Y7/1) (Nichico E25-70B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel cabinet that can meet a wide range of needs thanks to its wide range of models.
The handle has excellent functionality and design.
It is easy to install, including the removal of the door.

Ulasan Produk

Tidak ada ulasan