Nitto Kogyo OPHE Small outdoor panel heat exchanger

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Included AccessoriesMounting screw, terminal cover, instruction manual, sealing material, packing, L-shaped wrench for cover
Operating Humidity RangeInside cabinet / 85% RH or less Outside cabinet / 98% RH or less
Operating Temperature (°C)Inside cabinet/-10 to +60 Outside cabinet/-30 to +60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
Rated Voltage (V)AC200
fan(Number of uses) 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*For use with sealed cabinets only*Please note that if any in-house delivery charges are incurred for the delivery of this product, they will be borne by the customer.
Feature
Specification
Built-in thermostat (operating temperature 35 ° C, return temperature 31 ° C)

Ulasan Produk

Tidak ada ulasan