Nitto Kogyo Level Caster

Sebelum PPN:
Rp11.999.900
Spesifikasi
Acceptable mass (kg)120/1
Mass (kg)1.72
Outer Dimension H (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*The allowable weight is when the equipment is mounted with the casters fixed. If the casters are free to move, the allowable weight is 100 kg per unit. *Please note that if any in-house delivery charges are incurred for the delivery of this product, they will be borne by the customer.
Feature
Specification
With level foot (can also be attached to (D) FR-CRB by screwing)

Ulasan Produk

Tidak ada ulasan