Nitto Kogyo Fusing tray

Sebelum PPN:
Rp579.900 - Rp1.299.900
Spesifikasi
Dimension D (mm)104
Dimension W (mm)161.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelSPU,SPK-K, SPJ, RD97(98)-N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For adding fusion trays.
Compatible with optical fiber single core and tape core wire.
Two core wire holders are attached in one stage. (For both single core wire and tape core wire)
* The shape and size of the tray are the same as the trays used in the SPU, SPJ, and RD97-N / 98-N series.
Feature
Specification
2 Stacking (Number of Reinforcing Thermal Sleeves Can Be Fixed) 12 Single Core Wires/Column, 6 Tape Core Wires/Column with Attached Screws

Ulasan Produk

Tidak ada ulasan