Nitto Kogyo Conditioning material

Sebelum PPN:
Rp2.899.900 - Rp3.799.900
Spesifikasi
MaterialBody: silicon dioxide, hydroxypropyl methylcellulose
ROHS Directive (Corresponding to 10 Substances)Correspondence
Water Absorption Rate (%)89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use it as a countermeasure against condensation inside panels such as distribution panels, control panels, etc. It is a porous thin plate-shaped humidity control material that does not require a heater or power supply and has moisture absorption/desorption functions. When the relative humidity reaches 80%, it absorbs moisture, and when it falls below 50%, it repeats moisture release to adjust the humidity. Due to its thin plate shape and light weight, it can be easily attached to the inside or inside of the cabinet door using screws, magnets, adhesive tape, etc. It has the reversibility of absorbing moisture in a high humidity environment and releasing moisture in a dry environment, and suppresses condensation by stabilizing the ambient humidity. The pier plate is an eco-friendly product that has a humidity control effect just by installing it in the panel, and does not require electricity like a heater or dehumidifier. No matter how many times you repeat high humidity and dry conditions, the moisture absorption and desorption performance will not deteriorate.

Ulasan Produk

Tidak ada ulasan