Nitto Kogyo [PCN-T] Refcool (compressor cooler) non-freon type

Sebelum PPN:
Rp75.999.900 - Rp169.999.900
Spesifikasi
Alarm Temperature Setting Range (°C)35~51
IP GradeIP5X (Category 2)
Included AccessoriesDrainage hose, mounting screw, packing, instruction manual
Installation LocationFor indoor use
Operating Temperature (°C)Inside the cabinet +20 to +45 / Outside the cabinet +20 to +50
Paint ColorLight beige paint (5Y7 / 1)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
RefrigerantHFO-1234yf
Temperature Setting Range (°C)30~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-fluorocarbon type that is environmentally friendly. Not subject to the Fluorocarbon Emissions and Proper Management Act, so no need for fluorocarbon recovery at the time of disposal or simple inspection when using. A non-fluorocarbon type that does not use fluorocarbons or alternative fluorocarbons (HFC-134a). Uses the new refrigerant HFO-1234yf, which has a low global warming potential (GWP value). CE marking compatible. (EMC Directive: EN61000-6-2, EN61000-6-4 compliant, Low Voltage Directive: EN60335-1, EN60335-2-40, EN62233) Drain detection function and double drainage structure prevent water leakage. Maintenance-saving structure with easy filter replacement. Equipped with a variety of intelligent functions. Temperature control function with variable set temperature (operation/alarm), digital temperature display, energy-saving operation mode, self-diagnosis function The self-diagnosis function allows you to monitor the operation status. Abnormal temperature inside cabinet (alarm display/alarm output) Overload protection (alarm display/alarm output) Thermistor disconnection detection (alarm display/alarm output) Drain detection (alarm display/alarm output) Cooling operation output Maintenance time notification function (display/output)
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan