Nitto Kogyo [PCN] Refcool (compressor cooler) non-freon type, side-mounted type
Sebelum PPN:
Rp70.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm Temperature Setting Range (°C) | 35~51 |
|---|---|
| IP Grade | IP5X (Category 2) |
| Included Accessories | Drainage hose, mounting screw, packing, instruction manual, wind direction adjustment louver |
| Installation Location | For indoor use |
| Operating Temperature (°C) | Inside the cabinet +20 to +45 / Outside the cabinet +20 to +50 |
| Paint Color | Light beige paint (5Y7 / 1) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Frequency (Hz) | 50/60 |
| Rated Voltage (V) | Single-phase 200 to 240 AC |
| Refrigerant | HFO-1234yf |
| Temperature Setting Range (°C) | 30~45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-fluorocarbon type that is environmentally friendly. Not subject to the Fluorocarbon Emissions and Proper Management Act, so no need for fluorocarbon recovery at the time of disposal or simple inspection when using. Non-fluorocarbon type that does not use fluorocarbons or alternative fluorocarbons (HFC-134a). Uses refrigerant HFO-1234yf with low global warming potential (GWP value). Supports single-phase AC 200 to 240V. By adopting RS485 (Modbus/RTU), it can be used for preventive maintenance such as monitoring the operation status, changing various settings, managing operation time, and managing alarm history. CE marking is supported. (EMC Directive: EN61000-6-2, EN61000-6-4 compliant, Low Voltage Directive: EN60335-1, EN60335-2-40) Maintenance-saving structure with easy filter replacement. Two types of installation methods are available: outside the cabinet and embedded. Equipped with a variety of intelligent functions. Temperature control function with adjustable set temperature (operation/alarm), digital temperature display, energy saving operation mode, self-diagnosis function The operation status can be monitored by the self-diagnosis function. Temperature abnormality inside the cabinet (alarm display/alarm output) Overload protection (alarm display/alarm output) Thermistor disconnection detection (alarm display/alarm output) Cooling operation output Maintenance notification function (display/output) Equipped with a wind direction adjustment louver that allows you to change the direction of the cool air.
* We do not deliver to private homes (detached houses / apartments).
* We do not deliver to private homes (detached houses / apartments).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Nitto%20Kogyo%20%5BPCN%5D%20Refcool%20(compressor%20cooler)%20non-freon%20type%2C%20side-mounted%20type/mcP115645804-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
