Fuji Electric Φ30 command switch AR30 / DR30 Emergency stop push button switch

Sebelum PPN:
Rp299.900 - Rp819.900
Spesifikasi
Button ColorRed
Electrical Durability500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
FrameRound frame
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Mounting Dimensions (mm)DIA30.5
Protection ClassOperation section: IP65 (oil-proof type)
Rated Frequency (Hz)50/60
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)AC/DC600
Short Circuit Protection DeviceFuse 15A
StandardUL,CSA,TUV
Storage Temperature (°C)-40~80
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypePush button for emergency stop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan