Fuji Electric Φ22 Command Switch AM22 / DM22 Push Button Switch

Sebelum PPN:
Rp109.900 - Rp339.900
Spesifikasi
Electrical Durability500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
Insulation Resistance (MΩ)Between live parts and earth/between live parts of different polarities: 100 or more (DC500V megger)
Product NamePush button switch
Protection ClassIP65/IP65F
Rated Frequency (Hz)50/60
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)AC/DC600
Short Circuit Protection DeviceFuse 15A
StandardUL,CSA,TUV
Storage Temperature (°C)-40~80
Terminal ShapeScrew terminal
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeNon-illuminated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan