Fuji Electric Φ22 command switch AM22 / DM22 Emergency push button switch for emergency stop

Sebelum PPN:
Rp549.900 - Rp629.900
Spesifikasi
Button ColorRed
Conditional Short Circuit Current (A)1000
Electrical Durability500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
FrameRound frame
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Mechanical Durability300,000 times or more
Operation MechanismPush lock large size (DIA40)
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)Inside the panel: 45-85 (at -5- + 40 ° C) (however, no freezing or condensation)
Return FunctionTurn reset
Short Circuit Protection DeviceFuse 15A
Storage Temperature (°C)-40~+80
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypePush button for emergency stop
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground / between opposite pole charging part: AC2000V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan