Fuji Electric Φ22 command switch AH225 selector switch

Sebelum PPN:
Rp519.900
Spesifikasi
Color (Knob)Black
Contact Configuration2a2b
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability250,000 times or more
Number of Notches3
Operating Frequency (operation/hour)1200 (40% usage rate)
Operation MechanismKnob shape
Protection ClassIP65F (dust-proof type, jet-proof type, oil-proof type)
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)45-85 (at-5- + 40 ° C) (However, no freezing or condensation)
Return FunctionManual return
Terminal ShapeFor solder and tab (# 110)
Typeselector
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute . Contact terminal with lamp terminal: AC1500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan