Fuji Electric Φ16 selector switch AH165-2 Lever type (round frame)

Sebelum PPN:
Rp479.900 - Rp529.900
Spesifikasi
Electrical Durability100,000 times or more (at AC220V 0.7A)
FrameRound frame
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Lever ColorBlack
Mechanical Durability250,000 times or more
Notch Angle (°)45
Number of Notches2
Pollution Degree (Environment to Use)3
Protection ClassOperation unit: IP65F (Oil-proof large type)
Rated Insulation Voltage (V)AC/DC250
Return FunctionManual
Short Circuit Protection DeviceFuse 1A
Storage Temperature (°C)-40~+70
Terminal ShapeFor solder and tab (# 110)
Typeselector
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC1500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan