Fuji Electric Φ16 Push Button Switch AH164 / AH165 Square Flat Type

Sebelum PPN:
Rp189.900 - Rp299.900
Spesifikasi
Button ShapeSquare (flat)
Contact Configuration1a1b
Electrical Durability100,000 times (AC220V 0.7A)
Insulation Resistance (MΩ)over 100
Mechanical Durability1,000,000 times or more
Operating Frequency (operation/hour)1200 (40% usage rate)
Product NamePush button switch
Rated Insulation Voltage (V)AC/DC250
Relative Humidity45 to 85% RH (at -5 to 40°C) (no freezing or condensation)
Shock Resistance (m/s²)Malfunction: 100, Durability: 500
Terminal ShapeSolder terminal / tab terminal
TypeNon-illuminated type
Type of OperationMomentary
Vibration ResistanceResonance test: double amplitude 0.1 mm, frequency 10~55 Hz, constant vibration endurance test: double amplitude 3.0 mm, frequency 16.7 Hz
Withstand Voltage (V/minute)Between live part and ground: AC2000, between opposite pole live part: AC1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Oil-proof type

Ulasan Produk

Tidak ada ulasan