Fuji Electric Φ16 Indicator Light AH164 / AH165 Long Angle Flat Type

Sebelum PPN:
Rp159.900 - Rp349.900
Spesifikasi
Button ShapeLong angle (flat type)
Button Size (mm)18x24
Dimensions (mm)25 x 18 (including protrusions)
Relative Humidity45~85%RH(at-5~40°C)
ShapeLong angle
Terminal ShapeSolder terminal / tab terminal
TypeIlluminated
VibrationResonance test: Double amplitude 0.1mm 10-55Hz / Constant vibration endurance test: Double amplitude 3mm 16.7Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified
CE mark is displayed

Ulasan Produk

Tidak ada ulasan