Fuji Electric Φ16 Illuminated Pushbutton Switch Standard Type AR16

Sebelum PPN:
Rp229.900 - Rp369.900
Spesifikasi
Button ShapeRound (projection)
Conditional Short-Circuit Current1000A
Electrical DurabilityAC220V 0.7A; 100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Product NameIlluminated push button switch
Protection ClassIP65/IP65F
Relative Humidity45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
Shock Resistance (m/s²)Malfunction: 100, Durability: 500
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~+70
Terminal ShapeSolder terminal / tab terminal
TypeIlluminated
Withstand Voltage (V/minute)Between live parts and ground / between different polarity live parts: AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan