Fuji Electric Φ16 DF16 series Indicator light CCC designated product

Sebelum PPN:
Rp239.900
Spesifikasi
Conditional Short Circuit Current (A)1000
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Lamp Voltage (V)AC/DC24
Lever ColorGreen
Light ColorGreen
MethodAll voltage type
Operating Frequency (operation/hour)1200 (40% usage rate)
Operation MechanismRound flat
Pollution Degree (Environment to Use)3
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)Inside the panel: 45-85 (at -5- + 40 ° C) (however, no freezing or condensation)
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~+70
TypeIlluminated push button
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging unit and ground: AC2000V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan