Fuji Electric Φ16 command switch, integrated contact AR16 / AF16 CCC certified product (standard type) (long angle flat type)

Sebelum PPN:
Rp189.900 - Rp279.900
Spesifikasi
Button ShapeLong angle (flat type)
Conditional Short-Circuit Current1000A
Electrical DurabilityMore than 100,000 times at AC220V 0.7A
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Pollution Degree (Environment to Use)3
Protection ClassIP65/IP65F
Relative Humidity45 to 85% RH (at -5 to 40°C) (no freezing or condensation)
Shock Resistance (m/s²)Malfunction: 100, Durability: 500
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
StandardUL,CSA,TUV,CCC
Storage Temperature (°C)-40~70
Terminal ShapeSolder terminal / tab terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan