Fuji Electric Φ16 command switch AR16 / AF16 selector switch (square key type) 1c

Sebelum PPN:
Rp489.900 - Rp539.900
Spesifikasi
Contact Configuration1c
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability250,000 times or more
Notch Angle (°)90
Number of Notches2
Operation MechanismSquare key shape
Pollution Degree (Environment to Use)3
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~+70
Terminal ShapeFor solder and tab (# 110)
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC2000V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan