Fuji Electric Φ16 command switch AR16 / AF16 selector switch (round knob type)

Sebelum PPN:
Rp389.900 - Rp529.900
Spesifikasi
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability250,000 times or more
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Rated operating current (A)AC-13 (coil load): 1 (110V) / 1 (120V) / 0.7 (220V), AC-12 (resistive load): 1.5 (110V) / 1.5 (120V) / 1 (220V), DC-13 (coil load): 0.7 (24V) / 0.15 (110V) / 0.15 (125V), DC-12 (resistive load): 1 (24V) / 0.2 (110V) / 0.2 (125V)
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
StandardUL, CSA, EN standards (TUV), CE, CCC
Storage Temperature (°C)-40~70
Terminal ShapeFor solder and tab (# 110)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan