Spesifikasi
| Applicable Standard | CE,FCC,BSMI,KC,RCM,EAC |
|---|---|
| Capacity | 2TB |
| Color | Navy blue |
| Dimensions (mm) | 131.8x80.8x19.0 |
| Mass (g) | 191 |
| Operating Temperature (°C) | 5~55 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Voltage Rating (V) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a portable HDD that realizes strong data protection and comfortable data transfer by combining excellent impact resistance and USB 3.1 Gen 1 interface.
It is a portable HDD that is particular about durability.
The non-slip durable rubber is easy to carry and comes in stylish navy blue and purple color options.
The three-phase structure realizes impact resistance equivalent to the MIL-STD-810G standard adopted by the US military.
Protect your data with a silicone rubber cover, suspension damper and hard case.
It uses a USB Type-A connector that can be connected to many devices, and its durability has been confirmed by 10,000 insertion / removal tests.
It uses a USB 3.1 Gen 1 interface to provide high-speed data transfer of up to 5 Gbps.
There is a convenient one-touch automatic backup button.
You can easily back up your data by using Transcend Elite software.
Transcend Elite software is required to use one-touch automatic backup and AES encryption function.
Since the calculation method is different from the OS of the PC, the actual capacity and the capacity shown in the package may not match.
It is a portable HDD that is particular about durability.
The non-slip durable rubber is easy to carry and comes in stylish navy blue and purple color options.
The three-phase structure realizes impact resistance equivalent to the MIL-STD-810G standard adopted by the US military.
Protect your data with a silicone rubber cover, suspension damper and hard case.
It uses a USB Type-A connector that can be connected to many devices, and its durability has been confirmed by 10,000 insertion / removal tests.
It uses a USB 3.1 Gen 1 interface to provide high-speed data transfer of up to 5 Gbps.
There is a convenient one-touch automatic backup button.
You can easily back up your data by using Transcend Elite software.
Transcend Elite software is required to use one-touch automatic backup and AES encryption function.
Since the calculation method is different from the OS of the PC, the actual capacity and the capacity shown in the package may not match.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
